-
DG1-34023FB-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-34023FB-C21CMFG Item NumberDG1-34023FB-C21CSeriesDG1Product DescriptionDrive, AC, 15HP, 480V, 23.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp HP (Variable Torque Rating) 20 hp Amps (Constant Torque Rating) 23 A Amps (Variable Torque Rating) 31 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 400 Hz Frame Size FR2 Depth 9.6 " Width 6.6 " Height 16.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-34072FN-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-34072FN-C21CMFG Item NumberDG1-34072FN-C21CSeriesDG1Product DescriptionDrive, AC, 50HP, 480V, 72.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 50 hp HP (Variable Torque Rating) 60 hp Amps (Constant Torque Rating) 72 A Amps (Variable Torque Rating) 87 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 400 Hz Frame Size FR4 Depth 11.6 " Width 9.4 " Height 24.8 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-345D6FB-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-345D6FB-C21CMFG Item NumberDG1-345D6FB-C21CSeriesDG1Product DescriptionDrive, AC, 3.0HP, 480V, 5.6A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 5.6 A Amps (Variable Torque Rating) 7.6 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 400 Hz Frame Size FR1 Depth 7.9 " Width 6 " Height 12.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32011FB-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32011FB-C21CMFG Item NumberDG1-32011FB-C21CSeriesDG1Product DescriptionDrive, AC, 3.0HP, 240V, 11.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 4 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 12.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR1 Depth 7.9 " Width 6 " Height 12.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32011FB-C54CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32011FB-C54CMFG Item NumberDG1-32011FB-C54CSeriesDG1Product DescriptionDrive, AC, 3.0HP, 240V, 11.0A, CT, N12Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 4 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 12.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP54 NEMA Rating NEMA 12 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR1 Depth 7.9 " Width 6 " Height 12.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32012FB-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32012FB-C21CMFG Item NumberDG1-32012FB-C21CSeriesDG1Product DescriptionDrive, AC, 4.0HP, 240V, 12.5A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 4 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 12.5 A Amps (Variable Torque Rating) 17.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR2 Depth 9.6 " Width 6.6 " Height 16.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32012FB-C54CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32012FB-C54CMFG Item NumberDG1-32012FB-C54CSeriesDG1Product DescriptionDrive, AC, 4.0HP, 240V, 12.5A, CT, N12Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 4 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 12.5 A Amps (Variable Torque Rating) 17.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP54 NEMA Rating NEMA 12 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR2 Depth 9.6 " Width 6.6 " Height 16.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32017FB-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32017FB-C21CMFG Item NumberDG1-32017FB-C21CSeriesDG1Product DescriptionDrive, AC, 5.0HP, 240V, 17.5A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 17.5 A Amps (Variable Torque Rating) 25 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR2 Depth 9.6 " Width 6.6 " Height 16.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32017FB-C54CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32017FB-C54CMFG Item NumberDG1-32017FB-C54CSeriesDG1Product DescriptionDrive, AC, 5.0HP, 240V, 17.5A, CT, N12Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 17.5 A Amps (Variable Torque Rating) 25 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP54 NEMA Rating NEMA 12 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR2 Depth 9.6 " Width 6.6 " Height 16.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DG1-32025FB-C21CCutler Hammer, Div of Eaton Drives, DG1 SeriesItem NumberDG1-32025FB-C21CMFG Item NumberDG1-32025FB-C21CSeriesDG1Product DescriptionDrive, AC, 7.5HP, 240V, 25.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp HP (Variable Torque Rating) 10 hp Amps (Constant Torque Rating) 25 A Amps (Variable Torque Rating) 31 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Torque Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 400 Hz Frame Size FR2 Depth 9.6 " Width 6.6 " Height 16.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.